Select Country and Language Canada / French
Changer de pays
SCP-2430H | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCP-2430H | Analog PTZ Camera, 1/4" CCD, 600 TVL, Optical Zoom Lens 43x (3.2-138.5 mm), True D/N, 24 V AC, IP66, IK10, Weatherproof Housing Included

  • Réf. fabricant SCP-2430H
  • PART #444830
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

SCP-2430H PTZ dome camera is Samsungs 43x outdoor PTZ dome camera without the WDR feature, making it optimized for low light applications. It features a 43x auto focus zoom lens (3.2-138.5mm), 360 continuous rotation, high-speed pan and tilt operations at 600 per second, and 512 presets. Powered by Samsung's A1 chipset, the SCP-3430 camera offers 600TV lines color resolution and a long list of features including true Day / Night operation with ICR, privacy masking, frame integration, and a low light specification of 0.2 Lux. The H version has an IP66 housing with heaters that give it a temperature range of -58F to 122F.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600TV lines (Color), 700TV lines (B/W)
  • Min. illumination 0.2Lux@F1.65 (Color), 0.02Lux (B/W)
  • Powerful 43x zoom (3.2 ~ 138.5mm), Digital 16x
  • WDR, VPS, True Day / Night (ICR), Intelligent video, MD, DNR (3D+2D)
  • IP66, Coaxial control (CCVC), RS-485, 24V AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires