Select Country and Language Canada / French
Changer de pays
SCP-3120V | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCP-3120V | ANALOG UTP VANDAL DOME CAMERA 600TV LINES, TRUE D/N, AUTO IR 24V AC/12 V DC, CCD

  • Réf. fabricant SCP-3120V
  • PART #444378
Environment: INDOOR
Form Factor: DOME
PoE: NO
Signal Process: ANALOG
Description

The SCP-3120V is a vandal-resistant, Wide Dynamic Range (WDR) PTZ dome camera that packs a lot of features and performance for a very economical price. It features a 12x auto focus zoom lens (3.6-44.3 mm), 360º continuous rotation, high-speed pan and t ilt operations at 650 per second, 256 presets, and a list of other advanced camera features. This is the ideal camera for indoor applications where long telephoto focal lengths are not needed. It is compatible with a variety of communications protocols via both RS-485 and coax for easy installation.

This part has been discontinued by the supplier.

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B&W)
  • Min. illumination 0.7 Lux @ F1.65 (Color), 0.07 Lux (B&W)
  • Powerful 12x zoom (3.6 ~ 44.3 mm), Digital 16x
  • WDR, VPS, True Day/Night (ICR), Intelligent video, MD, DNR (3D+2D)
  • IP66, Coaxial control (CCV, RS-485, 24 V AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires