Select Country and Language Canada / French
Changer de pays
SCP-3370 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCP-3370 | Analog PTZ Dome, 1/4 in. Ex-View HAD CCD, 600TV Lines, True Day/Night, Wide Dynamic Range, 37x Optical Zoom, 360º Endless Pan, -5~186 Tilt, 24 V AC, Ivory

  • Réf. fabricant SCP-3370
  • PART #444831
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCP-3370 PTZ dome is an indoor PTZ dome that features a 37x auto focus zoom lens (3.5-129.5 mm) with low light level capabilities of 0.7 Lux Color. The PTZ has full 360 capability, 500 per second pan speed, and 255 presets. With Samsungs SV-V DSP e ngine, the SCP-3370 PTZ domes feature SSNRIII, the 3rd generation of Samsung Super Noise Reduction, WDR, and VPS (Virtual Progressive Scan). This camera can be mounted in a variety of configurations using optional accessories depending on application. The SCP-3370 is compatible with a range of control protocols via both RS-485 and coax

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B&W)
  • Min. illumination 0.7 Lux @ F1.6 (Color), 0.07 Lux (B&W)
  • Powerful 37x zoom (3.5 ~ 129.5 mm), digital 16x
  • WDR, VPS, True Day/Night (ICR), intelligent video, MD, SSNRIII
  • Coax : Pelco-C (Coaxitron), RS-4, 24 V AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires