Select Country and Language Canada / French
Changer de pays
SCP-3430 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCP-3430 | PTZ DOME CAMERA, 1/4", CCD 600TV LINES, TRUE D/N, AUTO IR 24 V AC

  • Réf. fabricant SCP-3430
  • PART #444380
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCP-3430 PTZ dome camera is Samsungs highest performance PTZ dome camera. It features a 43x auto focus zoom lens (3.2-138.5 mm), 360º continuous rotation, high-speed pan and tilt operations at 600 per second, 512 presets, and 128x Wide Dynamic Rang e (WDR). Powered by Samsung's A1 chipset, the SCP-3430 camera offers 600 TVL color resolution and a long list of features including true Day/Night operation with ICR, privacy masking, frame integration, and much more.


Must be a reseller to purchase his product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B&W)
  • Min. illumination 0.7 Lux @ F1.65 (Color), 0.07 Lux (B&W)
  • Powerful 43x zoom (3.2 ~ 138.5 mm), digital 16x
  • WDR, VPS, True Day/Night (ICR), Intelligent video, MD, DNR (3D+2D)
  • Coaxial control (CCVC), RS85, 24 V AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires