Select Country and Language Canada / French
Changer de pays
SCP-3430H | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCP-3430H | Analog PTZ Camera, 1/4" CCD, 600 TVL, Optical Zoom Lens 43x (3.2-138.5 mm), WDR, True D/N, 24 V AC, IP66, IK10

  • Réf. fabricant SCP-3430H
  • PART #435408
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCP-3430H PTZ dome camera is Samsungs highest performance outdoor PTZ dome camera. It features a 43x auto focus zoom lens (3.2-138.5mm), 360 continuous rotation, high-speed pan and tilt operations at 600 per second, 512 presets, and 128x Wide Dynam ic Range (WDR). Powered by Samsung Techwin's A1 chipset, the SCP-3430 camera offers 600TV lines color resolution and a long list of features including true Day / Night operation with ICR, privacy masking, frame integration, and much more. The H version has an IP66 housing with heaters that give it a temperature range of -58F to 122F

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600TV lines (Color), 700TV lines (B/W)
  • Min. illumination 0.7Lux@F1.65 (Color), 0.07Lux (B/W)
  • Powerful 43x zoom (3.2 ~ 138.5mm), Digital 16x
  • WDR, VPS, True Day / Night (ICR), Intelligent video, MD, DNR (3D+2D)
  • IP66, Coaxial control (CCVC), RS-485, 24V AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires