Select Country and Language Canada / French
Changer de pays
SCP100S24XCP1 | SOLA HD

SOLA HD | SCP100S24XCP1 | 100W 24V EXT.ENV. CONTROL DCPS POWER SUPPLY

  • Réf. fabricant SCP100S24XCP1
  • PART #477947
Rating: IP67
Type: POWER SUPPLY
Description

The SCP-X is a rugged power supply designed for use in extreme environments. The metal case reduces costs by eliminating separate enclosures. Quick change connectors simplify connectivity for distributed I/O devices on industrial machinery.

Caractéristiques
  • IP66/67 Versatile/NEMA 4X Rated
  • 24 V DC, 115/230 V AC, 3.8A Nominal Current
  • Listed power supply for stand alone applications
  • Can be mounted in any orientation without limitation
  • Universal input
  • High ambient temperature up to 60oC without derating
  • D Green LED
  • Worldwide approvals
  • Five year limited warranty
Applications

The SCP100S24X-CP is designed for Control Power applications where a grounded power supply output is required. The output power is limited to approx. 96 total watts. This model provides 24 V DC output with limited power to meet Class 2 requirements. Tw o models are currently offered based on application.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires