Select Country and Language Canada / French
Changer de pays
SCU-2370 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCU-2370 | Analog Positioning System Camera, 1/4" CCD, 600 TVL, Optical Zoom Lens 37x (3.5-129.5 mm), True D/N, 360º Endless Pan, -85~40º Tilt, 24 V AC, IP66

  • Réf. fabricant SCU-2370
  • PART #444834
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCU-2370 is a positioning system that combines a camera, lens, receiver, and housing all into a single PTZ system. Offering continuous unobstructed 360 panning and a tilt range of -85º to 40º, the SCU-2370 provides an excellent field of view especi ally considering the powerful 37x optical zoom with 16x digital zoom. Internal positioning encoders allow for all 255 prepositions to be accurate within 0.1 even in high wind/vibration environments. This Positioning System utilizes the W-5 DSP which pr ovides valuable functions including true day/night (ICR) imaging, SSNRIII (Samsung Super Noise Reduction, which significantly reduces noise in the dark) and coaxial/RS-485 PTZ control. Rated to IP66, the SCU-2370 is suitable for use in demanding outdoo r environments.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B&W)
  • Min. illumination 0.2 Lux @ F1.6 (Color), 0.02 Lux (B&W
  • Powerful 37x zoom (3.5 ~ 129.5 mm), digital 16x
  • True Day/Night (ICR), MD, SSNRIII (3D+2D)
  • IP66, Coaxial control (Pelco-C), RS-485, 24 V AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires