Select Country and Language Canada / French
Changer de pays
SCU-VAC | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCU-VAC | Analog Positioning System Housing, 360º Endless Pan, -85~40 Tilt, 24 V AC, IP66

  • Réf. fabricant SCU-VAC
  • PART #444836
Environment Type: OUTDOOR
Focal Length: FIXED
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

The SCU-VAC is an integrated positioning systems that accept various camera/lens combinations to provide high speed pan & tilt. They offer continuous 360º rotation with an extended -85º to 40º tilt range. Internal positioning encoders allow for all 255 prepositions to be accurate within 0.1 even in high wind/vibration environments. These units are rated for weatherproof protection (IP 66) and have an operating temperature range of -58º to 122ºF (-50º to 50ºC), making them an ideal solution for demanding outdoor applications such as traffic or critical infrastructure.

Must be a reseller to purchase this product

Caractéristiques
  • Integrated Receiver, Pan/ Tilt, and Housing
  • 360 Continuous Pan Rotation
  • Tilt Range of +40 to -85
  • 255 Programmable Presets
  • Accepts standard box camera/lens.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires