Select Country and Language Canada / French
Changer de pays
SCV-2010F | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCV-2010F | Analog Vandal Flat Dome Camera, 1/3" CCD, 600 TVL, Fixed Lens (3 mm), Electronic D/N, 12 V DC, IP66

  • Réf. fabricant SCV-2010F
  • PART #444838
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCV-2010F is a rugged low profile 12 V DC environmental dome camera with a fixed 3 mm wide angle lens that is ideal for confined areas such as elevators and entrances. It comes packed with features and performance not found in cameras in its price range. These include electronic Day/Night control, frame integration, remote control via coax, and Samsungs SSNR III 2D+3D noise reduction.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600 TVL
  • Min. illumination 0.04 Lux @ F1.2
  • Built-in fixed lens (3 mm)
  • Coaxial control (Pelco-C)
  • 12 V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires