Select Country and Language Canada / French
Changer de pays
SCV-2060 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCV-2060 | Analog Vandal-resistant Dome, 1/3" Super HAD CCD, 600TV Lines, True Day Night, 2.6~6mm Vari-focal Lens, Surface/Flush Mount, 24V AC/ 12V DC, IP66

  • Réf. fabricant SCV-2060
  • PART #444839
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCV-2060 high resolution vandal dome camera provides a horizontal resolution of 600TV lines for exceptional imaging. With a low light level of 0.15Lux, it forms noise-free images even in the darkest conditions and the extra-sturdy aluminum chassis provides unparalleled durability. The built-in 2.4x vari-focal lens (2.5 ~ 6mm) provides an optimal monitoring range in any installation environment. This camera features enhanced user-friendly options including a Multilanguage OSD, coaxial control com patibility and SSDR.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600TV lines(color), 700TV lines(B/W)
  • Min. illumination 0.15Lux(color), 0.001Lux(B/W)
  • 2.4x(2.5~6mm) V/F lens, true day&night(ICR), MD, SSNR (3D+2D)
  • IP66, coaxial control, ( Pelco-C ), RS-485, dual power
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires