Select Country and Language Canada / French
Changer de pays
SCV-2080 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCV-2080 | 1/3 in. High Resolution Vandal-resistant Dome Camera

  • Réf. fabricant SCV-2080
  • PART #444376
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

Equipped with the high performance W-V DSP chipset, the SCV-2080 high resolution vandal dome camera is optimized for exceptional imaging in challenging low light conditions (0.15 Lux). The built-in 3.6x auto iris vari-focal lens (2.8 ~ 10 mm) provides for quick and easy installations. This camera features enhanced user-friendly options including remote coaxial control compatibility, Samsung's digital noise reduction SSDR III, privacy masking, and true day/night operation with ICR. The extra-sturdy I P66 rated aluminum chassis provides unparalleled durability.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires