Select Country and Language Canada / French
Changer de pays
SCV-2080R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCV-2080R | Analog IR Vandal Dome Camera, 1/3" CCD, 600TVL, Vari-focal Lens (2.8-10mm), True D/N, 24V AC/12V DC, IP66

  • Réf. fabricant SCV-2080R
  • PART #444840
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCV-2080R is a rugged high performance true day/night outdoor dome camera capable of illuminating subjects up to 98 ft. away due to its built-in IR LEDs. Featuring a built-in IR corrected 3.6x vari-focal lens (2.8 ~ 10 mm), the SCD-2080R provides f lexibility for use in a wide range of applications. Features include a sensitivity specification (LEDs off) of 0.15 Lux, true Day / Night operation with ICR, SSDR dynamic range enhancement, motion detection, privacy masking, and remote setup via coax o r RS-485 communications.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • High resolution of 600 TVL, 700 TVL (B&W)
  • Min. illumination 0 Lux (IR LED on), IR distance 30 m
  • 3.6x V/F lens (2.8 ~ 10 mm), True Day/Night (ICR) MD, SSNRIII (3D+2D)
  • IP66, Coaxial control (Pelco-C), RS-485
  • Dual power, 24 V AC & 12 V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires