Select Country and Language Canada / French
Changer de pays
SCV-2081R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCV-2081R | Analog Vandal-resistant IR Dome, 1/3 in. Super HAD CCD, 600TV Lines, True Day/Night, 2.8~10 mm Vari-focal Lens, 24 V AC/ 12 V DC, IP66, Compact

  • Réf. fabricant SCV-2081R
  • PART #444841
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCV-2081R is a high performance vandal-resistant dome camera capable of illuminating subjects up to 65 ft. from the camera thanks to its built-in IR LEDs. The SCV-2081R automatically adjusts the intensity of its IR LEDs according to the distance of the subject in order to eliminate bright highlights and ensure a perfectly balanced foreground and background image. Featuring a built-in IR corrected 3.6x vari-focal lens (2.8 ~ 10 mm), the SCD-2080R provides flexibility for use in a wide range of ap plications. Also, with full weatherproof protection to IP66, the SCV-2081R can be installed both indoors and outdoors

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • High resolution of 600 TVL, 700 TVL (B&W)
  • Min. illumination 0 Lux (IR LED on), IR distance 20 m
  • 3.6x V/F lens (2.8 ~ 10 mm), True Day/Night (ICR), MD, SSNRIII
  • IP66, Coax : Pelco-C (Coaxitron)
  • Dual power, 24 V AC & 12 V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires