Select Country and Language Canada / French
Changer de pays
SCV-2082R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCV-2082R | Analog IR Vandal Dome Camera, 700 TVL, Vari-focal Lens (2.8-11 mm), True D/N, 24 V AC/12 V DC, IP66

  • Réf. fabricant SCV-2082R
  • PART #522662
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Signal Process: IP
Description

The SCV-2082R is a discreet general purpose analog vandal-resistant dome camera suitable for a wide range of applications. It incorporates the 6th generation Winner engine from Samsung Techwin that features premium level resolution at 700 TVL in sharp mode and other core functionalities such as SSNRIII, Day/Night(ICR), and defog. It can capture images within 20 meters in extremely low or no lighting using its built-in IR LED lamps, the SCV-2082R would be a perfect solution for who is looking for a c ost effective high quality video surveillance camera

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires