Select Country and Language Canada / French
Changer de pays
SCV-2120 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCV-2120 | Analog Vandal Dome Camera, 1/4" CCD, 600 TVL, Optical Zoom Lens 12x (3.94-46.05 mm), True D/N, 24 V AC/12 V DC, IP66, Surface or Flush Mount

  • Réf. fabricant SCV-2120
  • PART #435415
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCV-2120 is an indoor/outdoor vandal-resistant dome camera with a 12x auto focus zoom lens. This model has the W-V DSP chipset which optimizes it for low light operation (0.2 Lux) while providing a list of features such as true Day / Night operatio n with ICR, motion detection, privacy masking, and remote setup via coax or RS-485 communication. It has a die cast aluminum chassis and polycarbonate dome to give it durability, and it is IP66 rated

Must be a reseller to purchase this product.

Thipart has been discontinued by supplier.

Caractéristiques
  • High resolution of 600TV lines (Color), 700TV lines (B/W)
  • Min. illumination 0.2Lux@F1.67 (Color), 0.02Lux (B/W)
  • Powerful 12x zoom (3.94 ~ 46.05mm), digital 16x
  • MD, SSNRIII
  • IP66, Coaxial control (Pelco-C), RS-485
  • Dual power, 24V AC & 12V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires