Select Country and Language Canada / French
Changer de pays
SCV-3080 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCV-3080 | Analog Vandal Dome Camera, 1/3" CCD, 600 TVL, Vari-focal Lens (2.8-11 mm), True D/N, WDR, 24 V AC/12 V DC, IP66, Built-in -58º Heater, Surface or Flush Mount

  • Réf. fabricant SCV-3080
  • PART #442694
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCV-3080 is the high performance model of our outdoor / vandal-resistant dome series. Equipped with the SV-V DSP chipset, this camera delivers Wide Dynamic Range performance combined with a low light specification of 0.3 Lux. With a 3.9x (2.8~11 mm ) vari-focal lens, it provides flexibility for installation and is encased in an aluminum die-cast chassis for impact durability. In addition, there is remote coaxial control compatibility, VPS and intelligent video analytic.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B&W)
  • Min. illumination 0.3 Lux @ F1.2 (Color), 0.01 Lux (B&W)
  • 3.9x V/F lens (2.8 ~ 11 mm), WDR, VPS, True Day/Night (ICR), Intelligent video
  • IP66, Coaxial control (Pelco-C)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires