Select Country and Language Canada / French
Changer de pays
SCV-3081 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCV-3081 | Analog Vandal Dome Camera, 1/3" CCD, 600 TVL, Vari-focal Lens (2.8-11 mm), True D/N, WDR, 24 V AC/12 V DC, IP66

  • Réf. fabricant SCV-3081
  • PART #506606
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Signal Process: IP
Description

Equipped with the SV-V DSP chipset from Samsung Techwin, the SCV-3081 is a highly durable vandal-resistant dome camera that delivers clear images with 600 TV Lines resolution and a 0.3 Lux low light performance. Featuring a 3.9x (2.8-11 mm) vari-focal lens, it provides flexibility for various applications and is encased in an aluminum die-cast chassis for impact durability. In addition, there is built-in coaxial control compatibility, progressive scan and Intelligent Video Analytics (IVA

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600 TV lines, 700 TV lines (B/W)
  • Min.illumination 0.3 Lux @ F1.2 (Color), 0.01 Lux (B/W)
  • 3.9x vari-focal lens (2.8-11 mm), True Day / Night (ICR), MD, SSNRIII
  • IP66, coax : Pelco-C, dual power
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires