Select Country and Language Canada / French
Changer de pays
SCV-3082 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCV-3082 | Premium Resolution WDR Vandal-resistant Dome Camera

  • Réf. fabricant SCV-3082
  • PART #506607
PoE: NO
Signal Process: ANALOG
Description

The SCV-3082 is a high performance Wide Dynamic Range (WDR) vandal-resistant dome. This camera delivers quality images in low-light environments down to 0.1 Lux. The SCV-3082 is equipped with a built in 3.9x vari-focal lens (2.8 ~ 11 mm) which provides maximum flexibility for installation. Video analytics functionionality assists the operator in identifying potential issues. The SCV-3082 is rated IP66 and high impact IK10

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High resolution of 650 TV lines, 700 TV lines (B&W)
  • Min. illumination 0.1 Lux@F1.2 (Color), 0.01Lux (B&W)
  • 3.9x V/F lens (2.8 ~ 11mm), WDR, VPS, intelligent video
  • True Day/Night (ICR), MD, SSNRIII (3D+2D)
  • IP66, Coax: Pelco-C (Coaxitron), Dual power
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires