Select Country and Language Canada / French
Changer de pays
SCV-3083 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCV-3083 | Analog Vandal Dome Camera, 1/3" CCD, 700 TVL, Auto Focus (3-8.5 mm), True D/N, WDR, 24 V AC/12 V DC, IP66

  • Réf. fabricant SCV-3083
  • PART #531002
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Description

The SCV-3083 belongs to the 960H premium WDR analog camera series that provides 700 TVL resolution with user-friendly and value added functions such as a motorised vari-focal lens, Day/Night, Privacy Masking, Digital Noise Reduction and Video Analytics (That includes Fixed / Moved, Area, Fence, Tracking, Detection, Counting). The SCV-3083 provides clear images under a variety of challenging environment conditions, making it a perfect and practical solution for anyone looking for a cost effective hig h performance video surveillance camera

Must be a reseller to purchase this product

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires