Select Country and Language Canada / French
Changer de pays
SCV-3120 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCV-3120 | Analog Vandal-resistant Dome, 1/4" Super HAD CCD, 600TV Lines, True Day Night, Wide Dynamic Range, 12X Optical Zoom, Surface/Flush Mount, 24 V AC/12 V DC, IP66

  • Réf. fabricant SCV-3120
  • PART #434215
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCV-3120 is an indoor/outdoor vandal-resistant dome camera with a 12x auto focus zoom lens. This is a high performance model that features Wide Dynamic Range (WDR), true Day / Night operation with ICR, and remote setup via coax or RS-485 communicat ion. It has a die cast aluminum chassis and polycarbonate dome to give it durability and it is IP66 rated.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High resolution of 600TV lines (Color), 700TV lines (B/W)
  • Min. illumination 0.7Lux@F1.65 (Color), 0.07Lux (B/W)
  • Powerful 12x zoom (3.69 ~ 44.32mm), digital 16x
  • WDR, VPS, True Day / Night (ICR), Intelligent video, MD
  • IP66, Coax : CCVC, RS-485
  • Dual power, 24V AC & 12V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires