Select Country and Language Canada / French
Changer de pays
SCV-6081R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCV-6081R | HD SDI IR Dome Camera, 1/3" CMOS, Simple Focus AF Lens (3-8.5 mm), Full HD(1920x1080, 30 fps), HD(1280x720, 60 fps) Resolution, WDR, True D/N, RS-485, 24 V AC/12 V DC, IP66, IK10

  • Réf. fabricant SCV-6081R
  • PART #531007
Environment: INDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: ANALOG
Description

The SCV-6081R is Samsung's 2nd generation HD-SDI Dome Camera, now IP66 rated, and featuring integrated IR illumination LEDs. The SCV-6081R is capable of delivering high definition video at up to 60 frames per second, with virtually zero lag, using the Serial Digital Interface (SDI) standard on conventional coaxial cable. This camera features Samsung Simple Focus, Samsung Super Dynamic Range (SSDR), and Samsung Super Noise Reduction (SSNRIII) technology, as well as a True Day Night infrared cut filte r, and Wide Dynamic Range rated at 100 dB

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires