Select Country and Language Canada / French
Changer de pays
SCW-CLR-ALERT | SYSTEM SENSOR

SYSTEM SENSOR | SCW-CLR-ALERT | Strobe, Standard-candela, Clear Lens, Indoor, Ceiling Mount, White

  • Réf. fabricant SCW-CLR-ALERT
  • PART #674430
Description

SpectrAlert Advance, the broadest and most versatile line of notification devices available, includes a wide range of devices to meet emergency communications application requirements.

ALERT-printed on white housings amber lens strobes and speaker strobes provide visual signaling for emergency communications in compliance with ANSI/ UL 1638 - Standard for General Signaling Visible Appliances. Other Plain or ALERT-printed models provide clear lenses for use with color lens strobe attachments (amber , blue, green, and red) that easily attach to strobe and speaker strobe devices without a candela derating.

In addition, SpectrAlert Advance emergency communications devices include plain (non-printed) strobes, horn strobes, and speaker strobes. These devices, along with ALERT-printed devices and SpectrAlert Advance accessories, can meet a wide range of requirements for indoor and outdoor applications, including emergency communications, general signaling, severe weather, and emergency response.
All SpectrAlert Advance emergency communications and general signaling devices are compatible with the entire SpectrAlert Advance line and include all the same time- and money-saving innovations. For example, plug in design simplifies installation and reduces costly ground faults, universal mounting plates with onboard shorting springs test wiring continuity to speed installation and protect devices from damage, and field-selectable settings provide versatility and enable installers to quickly set e ach device to meet application requirements.

Must be a reseller to purchase this product.

Caractéristiques
  • Plug-in design for simplified installation and troubleshooting
  • Mounting plate shorting spring easily tests wiring continuity
  • Automatic selection of 12- or 24-volt operation at 15 and 15/75 candela
  • Field-selectable candela settings of 15, 15/75, 30, 75 95, 110, 115, 135, 150, 177, 185
  • Rated from 32ºF to 120ºF (indoor devices); -40ºF to 151ºF (NEMA 4X, IP56 weatherproof devices)
  • Optional tamper-resistant Torx head screw
  • Compatible with System Sensor synchronization protocol
  • Listed for ceiling or wa mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires