Select Country and Language Canada / French
Changer de pays
SCZ-2370 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCZ-2370 | Analog Zoom Box Camera, 1/4 in. Super HAD IT CCD, 600 TV Lines, True Day/Night (ICR), 37x Optical Zoom, SSNR III,HLC, 24 V AC/12 V DC

  • Réf. fabricant SCZ-2370
  • PART #444851
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCZ-2370 is a powerful zoom camera that features a 37x optical zoom auto focus lens integrated with the camera. At its core is Samsungs powerful W-V DSP chipset, which includes features such as true Day/Night operation with ICR, progressive scan, a nd remote control via RS-485 or coaxial cable. Third generation Samsung Super Noise Reduction (SSNRIII) eliminates image noise in low light while capturing clear images in very low-light levels down to 0.2 Lux.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B&W)
  • Min. Illumination 0.2 Lux @ F1.6 (Color), 0.02 Lux (B&W)
  • Powerful 37x zoom (3.5 ~ 129.5 mm), Digital 16x
  • WDR, VPS, True Day/Night (ICR), Intelligent video, MD, SSNRIII (3D+2D)
  • Coaxial control (Pelco), RS-485, Dual power
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires