Select Country and Language Canada / French
Changer de pays
SCZ-2430 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCZ-2430 | ANALOG ZOOM BOX CAMERA, 1/4" SUPER HAD IT CCD, 600 TV LINES TRUE DAY NIGHT (ICR

  • Réf. fabricant SCZ-2430
  • PART #444852
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCZ-3430 is a powerful zoom camera that features a 43x optical zoom lens integrated with the camera. This camera features automatic focus and a minimum illumination of 0.7 Lux. In addition, there are advanced options including Day/Night with ICR, r emote control via coax or RS-485, Virtual Progressive Scan (VPS) and Wide Dynamic Range (WDR).

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B&W)
  • Min. illumination 0.2 Lux @ F1.65 (Color), 0.02 Lux (B&W)
  • Powerful 43x zoom (3.2 ~ 138.5 mm), Digital 16x
  • True Day/Night (ICR), Intelligent video, MD, DNR (3D+2D)
  • Coaxial control (CCVC)
  • Dual power, V AC & 12 V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires