Select Country and Language Canada / French
Changer de pays
SD423-F-E0 | PELCO

PELCO | SD423-F-E0 | Spectra IV SL 23x Flush/In-Ceiling Environmental Mount, Black Back Box, Smoked Bubble, NTSC

  • Réf. fabricant SD423-F-E0
  • PART #560482
Dome Color: SMOKED
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 540 TVL
Signal Process: ANALOG
Description

Consists of the following Pelco components: DD423, BB4-F-E, LDHQPB-0.

Must be a reseller to purchase this product

Caractéristiques
  • Tough, Heavy-Duty Construction
  • Improved Bubble Design - 0.090-Inch Injection Molded Polycarbonate - Increased Optical Clarity - 3.5X Stronger Than Previous Heavy-Duty Bubbles - Available in Clear and Smoked Bubble
  • Trim Rings Are Constructed of Thick Aluminum
  • Protective Cage for Lower Dome (Optional)
  • Built-in Back Box Memory
  • 2 Auxiliary Outputs
  • 7 Alarm Inputs
  • Integrated Passive UTP Circuit
  • Compatible with 29X and 36X Spectra IV SE Dome Drives
  • In-Ceiling and Pendant Models Available
  • Indoor/Outdolications
  • Pendant Models Meet NEMA Type 4X and IP66 Standards
  • Ability to Add IP Network Capability by Purchasing Optional TXB-IP Module
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires