Select Country and Language Canada / French
Changer de pays
SD423-PG-E0 | PELCO

PELCO | SD423-PG-E0 | Spectra IV SL 23x Optical Zoom Environmental Dome Camera System, Pendant Mount, Light Grey Backbox and Smoked Bubble. NTSC. Consists of the Following Pelco Components: DD423, BB4-PG-E, LDHQPB-0

  • Réf. fabricant SD423-PG-E0
  • PART #412319
Dome Color: CLEAR
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

Spectra IV SL 23X environmental pendant mount, light grey back box, and smoked bubble. NTSC. Consists of the following Pelco components: DD423, BB4-PG-E, LDHQPB-0.

Must be a reseller to purchase this product

Caractéristiques
  • Autofocus, High Resolution Integrated LowLight Color Camera/Optics Package
  • Day/Night, 540 TVL
  • 23X Optical Zoom
  • Window Blanking
  • Camera Title Overlay, 20 User-Definable Characters
  • On-Screen Compass and Tilt Display
  • Password Protection
  • Freeze Frame D Presets
  • Built-in Surge and Limited Lightning Protection
  • Integrated Passive Unshielded Twisted Pair (UTP) Circuit
  • Internal Scheduling Clock
  • Ability to Add IP Network Capability by Purchasing Optional TXB-N Module
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires