Select Country and Language Canada / French
Changer de pays
SD429-PB-0 | PELCO

PELCO | SD429-PB-0 | Spectra IV SE 29x Pendant Mount, Black Back Box, Smoked Bubble, NTSC

  • Réf. fabricant SD429-PB-0
  • PART #560505
Dome Color: SMOKED
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 540 TVL
Signal Process: ANALOG
Description

Consists of the following Pelco components: DD429, BB4-PB, LDHQPB-0.

Must be a reseller to purchase this product

Caractéristiques
  • 2 Autofocus, High Resolution Integrated Camera/Optics Packages; Multiple Back Box Models
  • Day/Night, 540 TVL, 128X Wide Dynamic Range (WDR), Motion Detection, and Electronic Image Stabilization (SD436 Series)
  • Day/Night, 540 TVL, 128X Wide Dynamic Range (WDR), and Motion Detection (SD429 Series)
  • Auto tracking
  • Window Blanking
  • Camera Title Overlay, 20 User-Definable Characters
  • Horizontal and Zone Blanking
  • On-Screen Compass and Tilt Display
  • Password Protection
  • Low Lux Noise Reduction
  • Built-in Surgeimited Lightning Protection
  • Sure Focus
  • Integrated Passive Unshielded Twisted Pair (UTP) Circuit
  • Internal Scheduling Clock
  • Ability to Add IP Network Capability by Purchasing Optional TXB-N Module
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires