Select Country and Language Canada / French
Changer de pays
SD436-PRME0 | PELCO

PELCO | SD436-PRME0 | Spectra IV SE 36x Pressurized Environmental Pendant, Light Grey Back Box, Fiber Optic Feed-Through, Multimode, Smoked Bubble, NTSC

  • Réf. fabricant SD436-PRME0
  • PART #560540
Dome Color: SMOKED
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 540 TVL
Signal Process: ANALOG
Description

Consists of the following Pelco components: DD436, BB4-PRM-E, LD53PR-0.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Pressurized to 8 psig (55 kPa)
  • Solid-State Sensors for Internal Temperature, Pressure, and Dew Point
  • On-Demand Environmental Status Display for Internal Temperature, Pressure, and Dew Point
  • On-Screen Alert Modes
  • On-Screen Programmable Menus for Pan/Tt, Camera, and Sensor Alert Settings
  • Built-in Back Box Memory
  • Integrated Passive UTP Circuit
  • 2 Auxiliary Outputs and 7 Alarm Inputs
  • Environmental Pendant Style Back Box
  • Stainless Steel Construction
  • Meets NEMA Type 6P and IP67 Standards
  • Compatible 29X and 36X Spectra IV SE Dome Drives
  • Built-in Power Line Surge and Limited Lightning
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires