Select Country and Language Canada / French
Changer de pays
SD4E23-F1 | PELCO

PELCO | SD4E23-F1 | Spectra IV IP SL with H.264 23x Flush/In-Ceiling Mount, Black Back Box, White Trim Ring, Clear Bubble, NTSC

  • Réf. fabricant SD4E23-F1
  • PART #560551
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

Consists of the following Pelco components: DD423, BB4E-F, LDHQF-1.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Ability to Control and Monitor Video Over IP Networks
  • Simultaneous IP and Analog Video and Control
  • H.264, MPEG-4, and MJPEG Compression
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMP), UPnP, DNS, DHCP, RTP, RTSP, NTP, IPv4, SNMP, QoS, HTP, HTTPS, LDAP (client), SSH, SSL, SMTP, FTP, and 802.1x (EAP)
  • Multilevel Password Protection
  • 3 Autofocus, High Resolution Integrated Camera/Optics Packages
  • Auto tracking
  • Horizontal Zone and Window Blanking
  • Sensitivity Down to 0.00015 Lux PAL (35X Mls)
  • On-Screen Compass and Tilt Display
  • Up to 2 Simultaneous Video Streams
  • Web Viewing, up to 16 Cameras Simultaneously
  • Open IP Standards
  • Bidirectional Full-Duplex Audio
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires