Select Country and Language Canada / French
Changer de pays
SD4E23-PG-E1 | PELCO

PELCO | SD4E23-PG-E1 | Spectra IV IP Camera SL with H.264, 23x Optical Zoom, Environmental Pendant Mount, Light Grey Backbox and Clear Bubble. NTSC. Consists of the Following Pelco Components: DD423, BB4E-PG-E, LDHQPB-1

  • Réf. fabricant SD4E23-PG-E1
  • PART #432321
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 540 TVL
Signal Process: IP
Description

Spectra IV IP SL with H.264 23X environmental pendant mount, light grey back box, and clear bubble. NTSC. Consists of the following Pelco components: DD423, BB4E-PG-E, LDHQPB-1.

Must be a reseller to purchase this product

This part is discontinued supplier with no suggested replacement.

Caractéristiques
  • Ability to Control and Monitor Video Over IPv4 and IPv6 Networks
  • Simultaneous IP and Analog Video and Control
  • H.264, MPEG-4, and MJPEG Compression
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMP), UPnP, DNS, DHCP, RTP, RTSP, NTP, IPv4, SNP, QoS, HTTP, HTTPS, LDAP (client), SSH, SSL, SMTP, FTP, and 802.1x (EAP)
  • Multilevel Password Protection
  • 3 Autofocus, High Resolution Integrated Camera/Optics Packages
  • Auto tracking
  • Horizontal Zone and Window Blanking
  • Sensitivity Down to 0.0048 Lux (36X Models)
  • On-Screen Compass and Tilt Display
  • Up to 2 Simultaneous Video Streams
  • Web Viewing
  • Open IP Standards
  • ONVIF v1.02 Conformant
  • Bidirectional Full-Duplex Audio
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires