Select Country and Language Canada / French
Changer de pays
SD4N-W0 | PELCO

PELCO | SD4N-W0 | Spectra Mini IP Camera, Smoked Dome, White NTSC. Consists of DD4N and LD4W-0

  • Réf. fabricant SD4N-W0
  • PART #391325
Compression Type: MJPEG
Dome Color: SMOKED
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Spectra Mini IP Smoked Dome White NTSC. Consists of DD4N and LD4W-0.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Ability to Control and Monitor Video Over IP Network
  • 3 Simultaneous Video Streams - Dual MPEG-4 (30 ips) - Scalable MJPEG
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMp), UPnP, DNS, DHCP, RTP, NTP
  • Power over Ethernet (PoE) Compatible
  • Sile Model for Surface Mount and In-Ceiling Applications
  • Autofocus, High Resolution Integrated Color Camera/Optics Package
  • 80X Zoom (10X Optical, 8X Digital)
  • Zone Blanking
  • 64 Presets
  • 0.5 Preset Accuracy
  • 140/Second Pan Speed
  • 360 Continuous Pan
  • Ro Discreet Liner
  • Bidirectional Full-Duplex Audio
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires