Select Country and Language Canada / French
Changer de pays
SD4N23-PG-E1 | PELCO

PELCO | SD4N23-PG-E1 | Spectra IV IP Camera SL 23x Optical Zoom Environmental Pendant Mount, Light Grey Backbox and Clear Bubble. NTSC. Consists of the Following Pelco Components: DD423, BB4N-PG-E, LDHQPB-1

  • Réf. fabricant SD4N23-PG-E1
  • PART #415993
Compression Type: MPEG4
Dome Color: CLEAR
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 540 TVL
Signal Process: HYBRID
Description

Spectra IV IP SL 23X environmental pendant mount, light grey back box, and clear bubble. NTSC. Consists of the following Pelco components: DD423, BB4N-PG-E, LDHQPB-1.

Must be a reseller to purchase this product

This part is discontinued by supplierith no suggested replacement.

Caractéristiques
  • Ability to Control and Monitor Video Over IP Networks
  • Simultaneous IP and Analog Video and Control
  • Auto tracking
  • 3 Simultaneous Video Streams: Dual MPEG-4 and MJPEG
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMP), UPnP, DNS, DHCP, RTP, d NTP
  • Multilevel Password Protection
  • 3 Autofocus, High Resolution Integrated Camera/Optics Packages
  • Horizontal Zone and Window Blanking
  • Sensitivity Down to 0.00018 Lux (36X Models)
  • On-Screen Compass and Tilt Display
  • Web Browser, Endura, and Third-P Network Interface
  • Bidirectional Full-Duplex Audio
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires