Select Country and Language Canada / French
Changer de pays
SD500-PS | SILENT KNIGHT - HONEYWELL FIRE

SILENT KNIGHT - HONEYWELL FIRE | SD500-PS | Addressable Pull Station, Single Action

  • Réf. fabricant SD500-PS
  • PART #674444
Description

The SD500-PS is a single action addressable manual fire alarm pull station for use with Silent Knight's IntelliKnight fire control panel. Extremely easy to operate, the SD500-PS provides a fast and practical means of manually initiating a fire alarm si gnal. The IntelliKnight panel recognizes each manual pull station by its specific address saving precious seconds in determining the location of an alarm. The SD500-PS mounts to a single gang box and features a rugged metal construction that lasts and lasts.

Combine all this with the features you've come to expect from Silent Knight - easy installation and stable operation - and it adds up to a flexible solution for all your fire protection needs.

Must be a reseller to purchase this product.

Caractéristiques
  • UL Listed
  • CSFM listed
  • ADA compliant
  • Key reset (Same key as Silent Knight enclosures)
  • Surface mount back box available
  • Terminals - accept up to 14 gauge wire
  • Extremely easy to operate
  • Corrosion-resistant gold-plated contacts
  • Reflective label makessier to locate in low light
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires