Select Country and Language Canada / French
Changer de pays

SILENT KNIGHT - HONEYWELL FIRE | SD505-6RB | Relay Base, Plug-in, 6", with a Built-in Form C Relay

  • Réf. fabricant SD505-6RB
  • PART #674447

The SD505-6RB adds a relay output function to an addressable detector. Providing one Form C contact rated at 8.0 amps for 240 V AC, 120 V AC and 30 V DC. The SD500-6RB allows you to control a wide variety of normally open and normally closed applicatio ns, including elevator recall, door closing, fan operation, and auxiliary notification. And, because the relay module is addressable, these applications can be located at any point in the signaling line circuit.

The SD500-6RB is compact and mounts in an extension base that is compatible with the SD505-APS, SD505-AIS, or SD505-AHS. Combine this with the features you've come to expect from Silent Knight fire protection devices-easy installation and stable operation-and it adds up to a flexible soluti on for all your fire protection needs.

Must be a reseller to purchase this product.

  • Adds an 8.0 A relay output to an an addressable detector
  • Fully supervised
  • Can be used with either style 4 or style 6 supervIsion
  • Mounts to a standard single or double gang electrical box
  • UL Listed
  • Adds relay output without using another SLC addresse
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires