Select Country and Language Canada / French
Changer de pays
SD505-6SB | SILENT KNIGHT - HONEYWELL FIRE

SILENT KNIGHT - HONEYWELL FIRE | SD505-6SB | 6" Sounder Base, for Use with Addressable Sensors

  • Réf. fabricant SD505-6SB
  • PART #674448
Description

The SD505-6SB adds an audible output function to the IntelliKnight SD505-APS, SD505-AIS, or SD505-AHS addressable detectors. The SD505-6SB can be used as a single station, multi-station or as a system sounder. These powerful capabilities make the SD505 -6SB ideal for use in hotels, apartments and dormitories where in room sounders are required. The sounder base is controlled by the same address as the detector it is mounted with, this saves SLC addresses and makes installation and programming easy.

Must be a reseller to purchase this product.

Caractéristiques
  • Adds an audible output function to an addressable detector
  • Fully supervised
  • Can be used with either Style 4, Style 6 or Style 7 (using SD500-LIMs) supervision.
  • Adds audible output functions without using another SLC address.
  • Uses the 12 pre-programmeoutput cadences, (including ANSI-3.41), or the 4 programmable outputs of the IntelliKnight FACP.
  • Mounts to detector base.
  • UL Listed (meets or exceeds UL 217 and UL 464 requirements for evacuation signal sound level of 85 dB at 10 ft.)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires