Select Country and Language Canada / French
Changer de pays
SD8362E | VIVOTEK

VIVOTEK | SD8362E | SPPED DOME NETWORK CAMERA 20X ZOOM 2MP FULL HD

  • Réf. fabricant SD8362E
  • PART #508967
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

VIVOTEK SD8362E is part of the SUPREME series product line offering 2-Megapixel or 1080p resolution with superb image quality. Adopting a 20x optical zoom lens, the SD8362E is able to capture details at top-notch quality. The IP66-rated housing protect s the camera body against rain and dust within the wide temperature range between -40C and 55C. This feature ensures operation under extreme weather conditions. The Camera is especially suitable for monitoring wide open indoor/outdoor spaces such as airports, highways and parking lots where high-level reliability and precision are always required.
The SD8362E supports high-performance H.264/MPEG-4/MJPEG compression technology and offers extra smooth video quality with resolution up to 60 fps @ 72 0p and 30 fps @ 1080p. Boasting WDR technology, the SD8362E can also cope with challenging lighting conditions and generate image quality close to the capabilities of a human eye. With sophisticated pan/tilt mechanism, the camera provides fast, precise movement with continuous 360-degree pan and 90-degree tilt. Users can easily control the lens position via a mouse or a joystick to track the object of interest and set up to 128 preset positions for patrolling. As with all VIVOTEK true Day/Night came ras, the SD8362E features a removable IR-cut filter, maintaining clear images 24 hours a day. Audio detection is another new feature available on the SD8362E. By recognizing increases or decreases in sound volume, an additional layer of intrusion detec tion is ensured. With other advanced features such as SD/SDHC card slot, 802.3at compliant PoE Plus and 60 fps high quality video, the SD8362E is the best choice for the most demanding outdoor surveillance applications.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Full HD SONY CMOS Sensor
  • Up to 60 fps @ 720p HD
  • Up to 30 fps @ 1080p Full HD
  • 20x Zoom Lens
  • Removable IR-cut Filter for Day & Night Function
  • 360 Continuous Pan and 90 Tilt
  • Real-time H.264, MPEG-4 and MJPEG Compression (Triple Codec)
  • WDR Pro for Unparalleled Visibility in High Contrast Environments
  • Weather-proof IP66 rated Housing
  • -40C ~ 55C Wide Temperature Range for Extreme Weather Conditions
  • Audio Detection for Instant Alerts
  • Built-in 802.3at Compliant PoE Plus
  • 3D Privacy Masks for Additional Protection
  • Built-in SD/SDHC Card Slot for On-board Storage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires