Select Country and Language Canada / French
Changer de pays
SD8363-E | VIVOTEK

VIVOTEK | SD8363-E | Speed Dome Network Camera, 1080p HD, 20x Zoom, NEMA 4x, IP66, Extreme Weatherproof, PoE Plus

  • Réf. fabricant SD8363-E
  • PART #564422
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

This part is discontinued by supplier. Use Anixter #813900 as a suggested replacement.



VIVOTEK SD8363E is part of the SUPREME series product line offering 1080p Full HD resolution with superb image quality. Adopting a 20x optical zoom lens, the SD63E is able to capture details at top-notch quality. The IP66- and NEMA 4X-rated housing protects the camera body against rain, dust, and corrosion within a wide temperature range of between -40C to 55C. This feature ensures operation under extreme w eather conditions and hazardous environments. It is especially suitable for monitoring wide open indoor/outdoor spaces such as airports, highways and parking lots where high-level reliability and precision are always required.



The SD8363E supportsigh-performance H.264/MPEG-4/MJPEG compression technology and offers extra smooth video quality with resolution up to 30 fps @ 1080p. Boasting WDR Pro technology, the SD8363E can also cope with challenging lighting conditions and generate image quality close to the capabilities of the human eye. With a sophisticated pan/tilt mechanism, the camera provides fast, precise movement with continuous 360-degree pan and 220-degree tilt. Users can also easily control the lens position via a mouse or a joysti ck to track the object of interest and set up to 256 preset positions. With the built-in auto tracking feature, the SD8363E provides instantaneous reaction to suspicious moving objects in wide area locations before operators are aware of activity.


Ôs with all VIVOTEK true Day/Night cameras, the SD8363E features a removable IR-cut filter, maintaining clear images 24 hours a day. With Audio Detection, by recognizing increases or decreases in sound volume, an additional layer of intrusion detection is ensured. Zoom enhancement provides 60x optical zoom at 640x360 resolution by which VGA-level bandwidth is used to obtain image details as high as 1080p resolution. With other advanced features such as SD/SDHC/SDXC card slot, 802.3at compliant PoE Pl us and 60 fps high quality video, the SD8363E is the best choice for the most demanding outdoor surveillance applications.

Caractéristiques
  • 1080p HD SONY CMOS Sensor
  • 30 fps @ 1080p Full HD
  • 60 fps @ 720p HD
  • 20x Zoom Lens
  • Removable IR-cut Filter for Day & Night Function
  • 360 Continuous Pan and 220 Tilt
  • Real-time H.264, MPEG-4 and MJPEG Compression (Triple Codec)
  • WDR Pro for Unparalleled Visibility in High Contrast Environments
  • Weather-proof IP66-rated and NEMA 4X Housing
  • -40C ~ 55C Wide Temperature Range for Extreme Weather Conditions
  • Audio Detection for Instant Alerts
  • Auto Tracking for Moving Objects
  • Built-in 802.3at Compliant PoE Plus
  • 3D Privacy Masks for Additional Protection
  • Built-in SD/SDHC/SDXC Card Slot for On-board Storage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires