Select Country and Language Canada / French
Changer de pays
SDE-4AV-QAM | BLONDER TONGUE

BLONDER TONGUE | SDE-4AV-QAM | MPEG-2 SD Encoder; 4xAV inputs; 1xQAM + 1xASI + 1xGigE outputs; EAS compatible

  • Réf. fabricant SDE-4AV-QAM
  • PART #512726
Audio Support: YES
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: ENCODER
Description

SDE-4AV-QAM (MPEG-2 SD Encoder - 4xAV - 1xQAM) accepts up to four (4) standard-definition (SD) input programs in NTSC baseband Audio/Video format. Each input program is digitized, MPEG-2 encoded, and then multiplexed into one Multi-Program Transport St ream (MPTS). The output is available in the following formats simultaneously: 1xQAM, 1xASI, and 1xGigE (1000Base-T Ethernet).

An optional high definition (HD) software upgrade allows the encoder to switch modes between SD and HD. When operating in HD mode, the encoder accepts one (1) program from any one of the following inputs: 1xHDMI (unencrypted), 1xVGA or 1xComponent.

The encoder supports Dolby Digital audio encoding, and Closed Captioning (EIA-608). It is also equipped with an Emergency Alert System (EAS) interface. A front-panel RF test point allows for monitoring/testing of the QAM output without service interruption.

Comprehensive remote monitoring and control is accomplished using any standard Web browser via a rear-panel 10/100Base-T Ethernet connection.

Must be a reseller to purchase this product

Caractéristiques
  • Accepts up to four (4) programs in NTSC baseband A/V format
  • Digitizes, MPEG-2 encodes, & multiplexes up to four (4) programs into one MPTS
  • Simultaneously delivers the following outputs: 1xQAM, 1xASI, and 1xGigE
  • Supports optional HD software upgrade to accept one (1) program from any of the following inputs: 1xHDMI (unencrypted), 1xVGA, or 1xComponent
  • Provides comprehensive GUI-based monitoring and control via standard Web browsers
  • Provides a front-panel RF test point (at 20 dB below primary QAM output)
  • Compatible with ITU Annex A and B digital QAM formats
  • Equipped with EAS interface (Analog Video + L/R Audio)
  • Supports Real-time Dolby Digital audio encoding
  • Supports Closed Captioning EIA-608
  • Supports user-defined PSIP configuration
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires