Select Country and Language Canada / French
Changer de pays
SDN1024100C | SOLA HD

SOLA HD | SDN1024100C | 240W 24V DIN S/P 115/230V IN POWER SUPPLY

  • Réf. fabricant SDN1024100C | 78347200195
  • PART #477930
Type: POWER SUPPLY
Description

The SDN Series standard options allow for operation in a wide variety of applications. With the addition of an external redundancy module, the SDN can also be used for true redundant operation including 2N and N+x configurations.

Caractéristiques
  • DC OK Relay Contact
  • True Isolation
  • High availability
  • SDN features and quality
Applications

All SDN units include built in current sharing for parallel and redundant operation. The external modules SDN 2.5-20RED and SDN 30/40RED increase the reliability by isolating the supplies and adding more signal options. Paralleling for increased power does not require the use of these modules.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires