Select Country and Language Canada / French
Changer de pays
SDN20-24-480CC | SOLA HD

SOLA HD | SDN20-24-480CC | SDN-C power supply, 480W 24V DIN P/S 320/580V

  • Réf. fabricant SDN20-24-480CC
  • PART #599159
Type: POWER SUPPLY
Description

The SDN-C DIN rail power supplies are the next generation of the popular SDN series. These models combine high efficiency and compact size with new visual diagnostic LEDs to offer the most performance available from SolaHD. Essential industrial features such as Sag Immunity, Power
Factor Correction, and universal voltage input have been retained in this series.

Caractéristiques
  • Compact packaging to save space on the DIN rail
  • Visual diagnostic LEDs for input and output status at a glance
  • High MTBF means high reliability and long life
  • Higher efficiency saves energy and lowers amount of heat generated in panel
  • PowerBoostTM orload capability to start high inrush loads
  • Accepts Universal voltage 85-264 V AC, 50/60 Hz input
  • Active Power Factor Correction
  • Patented DIN rail mounting clip
  • User Adjustable output voltage accessible via front face
  • Parallel capability standard
  • e, rugged, accessible screw terminals
  • Industrial grade design -25C to 60C operation without derating
  • Fully tested and burned-in at factory
  • Highly efficient switching technology
  • Five year limited warranty
Applications

Wide temperature operating range and parallel operation capability make the new SDN-C units suitable to a variety of industrial applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires