Select Country and Language Canada / French
Changer de pays
SDP212100T | SOLA HD

SOLA HD | SDP212100T | 30W 12V DIN plastic 115/230VIN

  • Réf. fabricant SDP212100T | 78347215165
  • PART #477945
Type: POWER SUPPLY
Description

The compact, lightweight DIN Rail power supplies come in output voltages from 5 to 48 V DC and power ratings of up to 100 Watts. These extra small, efficient units are designed specifically for the industrial environment. Each unit is rated from -10C t o 70C, with no derating necessary until above 60C.

Caractéristiques
  • Ultra slim 15W footprint
  • No tools required for mounting
  • Adjustable output
  • PowerBoostTM industrial overload design
  • Overvoltage, short circuit protection
  • Continuous short circuit protection
  • Low output noise
  • Screw terminal connections
  • Three year limited warranty
  • NEC Class 2 power supply acc. to NFPA 70 article 725-41 (a)(2) except Model SDP 4-24-100RT
Applications

Many extra "industrial" features are standard for the SDP PowerBoostTM overload circuitry can start up industrial loads (i.e. motors, relays, solenoids and DC-DC converters), that can cause ordinary power supplies to foldback or shutdown. Each unit contains a DC indicator and front panel adjustment potentiometer. With the SolaHD SDP series, you can count on a high grade design.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires