Select Country and Language Canada / French
Changer de pays
SDU1024 | SOLA HD

SOLA HD | SDU1024 | 240 VA, 24V/10A DIN Rail DC UPS power module, battery module is required

  • Réf. fabricant SDU1024 | 78347260401
  • PART #477948
Rating: IP20
Type: UPS
Description

The SDU DIN Rail DC UPS is an advanced 24 V DC uninterruptible power system that combines an industry leading design with a wide operational temperature range and unique installation options. The SDU DC UPS is a powerful, microprocessor controlled UPS that provides protection from power interruptions. With an input voltage range of 22.5 to 30.0 V DC, the DC UPS is the ideal power back-up solution for your critical connected loads.

Caractéristiques
  • Modular, rugged industrial grade design
  • Microprocessor based controls
  • Automatic self-test feature for UPS function and battery management check
  • Power module wide operation temperature range (-20 to +50C)
  • Flexible batteries back-up expansion capabilities
  • Overload protection in normal and battery modes
  • User replaceable batteries
  • IP-20 rated input and output screw terminals
  • No internal fan, no extra cooling required
  • Sturdy, reliable all metal DIN Rail mounting connector
  • LED status indicators
  • Universal dry contact relay terminals provide remote signaling
  • Monitoring, diagnostics, and remote turn-on and shut-off capabilities
  • Two year limited warranty
Applications

These units were designed specifically for use with SolaHD's popular SDN Series of power supplies. SolaHD's external battery module is the only one on the market that allows you to seal the electronics in the panel and maintain safety by placing the battery outside of a non-ventilated enclosure.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires