Select Country and Language Canada / French
Changer de pays
SDU5005 | SOLA HD

SOLA HD | SDU5005 | Offline UPS 500VA 230V DIN MTG

  • Réf. fabricant SDU5005 | 78347201782
  • PART #477952
Type: UPS
Description

The SDU DIN Rail UPS combines an industry leading compact design with a wide operation temperature range and unique installation options. The SDU series provides economical protection from damaging impulses and power interruptions.

Caractéristiques
  • Lightweight, compact industrial design
  • Wide operation temperature range (00C to 500C)
  • Cold start capability
  • Phone/dataline surge protection
  • Software and cable included for easy installation
  • Simulated sinewave output
  • RS232 communication port
  • USB communication port (optional)
  • Form C dry contact relay (optional)
  • Panel/wall mounting brackets (optional)
  • Remote turn-on and shut-off capabilities
  • Two year limited warranty
Applications

These units include easy to wire screw terminations for critical devices needing battery back up such as computer based control systems.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires