Select Country and Language Canada / French
Changer de pays
SE175PFR-TR0 | PANDUIT

PANDUIT | SE175PFR-TR0 | Exp. Sleeving, 1.75" (44.5mm), Flame Ret., Black

  • Réf. fabricant SE175PFR-TR0
  • PART #345589
Decimal: 1.75 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: NO
Material/Type: PE-POLYETHYLENE
Military Color Code: BLACK
RoHS Compliant: YES
Size By Inch Fractions: 1 3/4 INCH
Sleeving: YES
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Description

Flame Retardant Braided Expandable Sleeving provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity.

Caractéristiques
  • Provides continuous abrasion resistance for wires cables and tubing
  • Lightweight durable protection
  • Highly flexible open weave will not trap heat or humidity
  • Rated for use up to 257F (125C)
  • Allows for use with irregular shapes
  • Self extinguishing meets UL VW-1
  • Stock colors: Black or gray with white tracer or in white with black tracer to identify flame retardant materials.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires