Select Country and Language Canada / French
Changer de pays
SENS-RDR | SYSTEM SENSOR

SYSTEM SENSOR | SENS-RDR | I3 Series Sensitivity Reader

  • Réf. fabricant SENS-RDR
  • PART #674449
Description

Sensitivity readers, voltmeters and multimeters are designed to assure smoke detectors are working within their listed and marked sensitivity ranges.

With the System Sensor i3 series sensitivity reader (SENS-RDR), an LCD screen displays a detector's exact sensitivity by percent-per-foot obscuration. Therefore, unlike many sensitivity readers, voltmeters and multimeters that display only the voltage rating, the step of cross-referencing a voltage reading to a sensitivity range is eliminated with th e SENS-RDR. Beyond displaying the sensitivity reading, the LCD screen indicates the status of the detector in alpha-numeric text as GOOD, SERVICE or REPLACE.

Testing a detector's sensitivity is a simple and quick task. The SENS-RDR connects to hand-held devices and threaded extension poles for those detectors installed out of reach, eliminating the need for a ladder. Within 10 seconds, the dual LED and sounder will alert the installer that the reading has been taken. With dual indicators, the inst aller won't have to rely on a single LED in areas with visibility issues or a single sounder in areas with audibility issues.

The SENS-RDR operates with two AA alkaline batteries. To ensure these batteries are operable, the SENS-RDR has a low battery indicator. And, to maximize battery life, the SENS-RDR automatically shuts off after 30 minutes.

Must be a reseller to purchase this product.

Caractéristiques
  • An LCD screen that displays sensitivity by percent-per-foot obscuration
  • Connectors for a hand-held device or threaded extension pole
  • Dual LED and sounder indicators
  • A low battery indicator
  • Automatic shut-off after 30 minutes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires