Select Country and Language Canada / French
Changer de pays
SF100PG | CABLOFIL

CABLOFIL | SF100PG | 4 in. center hanger, finish: pre-galvanized

  • Réf. fabricant SF100PG
  • PART #349519
Components: SUPPORT SYSTEMS
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

A part used for hanging 2 in. or 4 in. wide tray, with fold-over tabs that secure the tray without additional hardware. Threaded rod, nuts and washers sold separately. Also available in Hot-Dipped Galvanized (GC), Black (BL), and Custom Painted Color (PE) finishes.
Look to Cablofil for the most complete line of support hardware for walls, ceilings, floors and cabinets. Many brackets feature their patented FAS support system, securing Cablofil cable tray without nuts and bolts.

Caractéristiques
  • For center hanging 4 in. wide tray.
  • Fold-over tabs secure tray without additional hardware.
  • Threaded rod, nuts and washers sold separately.
  • Optional THRD: 5/16 in.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires