Select Country and Language Canada / French
Changer de pays
SF35STOW | HUBBELL PREMISE WIRING

HUBBELL PREMISE WIRING | SF35STOW | Audio Video Connector, 3.5mm Stereo Jack screw term, 1-pack, office white

  • Réf. fabricant SF35STOW
  • PART #383575
Type: COPPER - OTHER
Description

Hubbell's 3.5mm Stereo Jack is the perfect solution for distributing audio signal to-and-from components. Today's computers and portable electronic devices have standardized on the 3.5mm stereo jack for audio and microphone inputs and outputs. Having this style connection in the
work area has become a requirement.
Requiring wall side screw terminal insallation, these connectors install with a "snap" and provide a quick plug in style termination. Hubbell's 3.5mm Stereo Jacks are available in 7 standard Hubbell colors and flush mount into all iSTATION(TM) plates, modules, frames, surface housings, and UDX multimedia panels.

Caractéristiques
  • Seamless Hubbell System Integration
  • Universal Keystone design fits into all Hubbell products
  • Standard 3.5mm Stereo Jack
  • Use with Mono and Stereo Audio applications
Applications

Supports the following applications: laptop and desktop computers; projectors and flat panel monitors; CD/DVD/DVR/MP3/media players and game machines; and PDAs and mobile devices.

Spécifications
  • Screw terminal connection
  • High-performance, nickel-plated, 3.5mm stereo jack
  • High-impact, flameretardant polymer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires