Select Country and Language Canada / French
Changer de pays
SFBOW | HUBBELL PREMISE WIRING

HUBBELL PREMISE WIRING | SFBOW | Snap-Fit, Keystone, F-Coax, 75 Ohm, Female toFemale, Office White, 10 Pack

  • Réf. fabricant SFBOW
  • PART #383577
RoHS Compliant: YES
Type: BNC 75 OHM
Description

Hubbell's expanded line of high quality Audio Video connectors provide multimedia configurations to the desktop as well as the telecommunications closet. Hubbell's extensive offerings of S-Video, XLR, 15-pin "VGA style", RCA, 9-pin serial port, 1/4" and 3.5mm stereo jacks, BNC and F connectors are provided in several different versions, delivering flexibility and ease-of-use to customize the work area to the exact configuration needed. Sold in carton increments only. Carton contains - 25 keystone connectors (individually bagged).

Spécifications
  • RoHS: Y
  • AV Keystone Connection Item: Snap-Fit BNC Jack
  • AV Keystone Housing Color: Office White
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires