Select Country and Language Canada / French
Changer de pays
SFC-STU-100-BULK-PACK | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | SFC-STU-100-BULK-PACK | Pre-Radiused ST II Connector, single-mode, 100 bulk pack

  • Réf. fabricant SFC-STU-100-BULK-PACK | 760113241
  • PART #472627
Connector Type: ST-COMPATIBLE
Fiber Type: OS1 SINGLE-MODE
RoHS Compliant: YES
Description

CommScope offers a complete line of field terminated Anaerobic (EZ-ST) and no-polish, no-epoxy (Qwik-ST).; The EZ-ST Connector is a convenient twist lock connector with a metal outer housing designed for applications where the added security of a twist lock connection is needed. The EZ-ST connector offers solid performance, standard density and a complete connection solution with a product range designed for field termination onto 900 micron fiber, 1.6 mm fiber cordage, 2.9 mm fiber cordage, multimode and single-mode fiber. The Qwik-ST Connectors are no-polish, no-epoxy connectors that feature a mechanical crimp making fiber terminations faster and easier than typical epoxy terminations. The Qwik-ST Connector is ideal for behind the wall (BTW) applications; rapid repairs or for limited space situations where polishing may be difficult. The Qwik-ST offers a quick and repeatable termination solution for immediate connectivity on all 900m fiber types.

Caractéristiques
  • Electrical performance guaranteed to meet or exceed the channel specifications of Amendment 1 to
  • ISO/IEC 11801:2002 Class EA and ANSI/TIA-568-C.2 Category 6A up to 500 MHz when used as
  • part of a GigaSPEED X10D UTP Channel in registered SYSTIMAX installations.
  • ETL/cETL listed (except LSZH)
  • Can support network line speeds up to at least 10 gigabits per second
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when
  • included as part of a registered SYSTIMAX GigaSPEED X10D channel
Spécifications
  • Fiber Type: TeraSPEED, zero water peak single-mode fiber
  • Interface: ST
  • Body Style: Simplex
  • Interface Feature: Standard
  • Color: Blue
  • Ferrule Geometry: Pre-radiused
  • Ferrule Material: Zirconia
  • Compatible Cable Diameter: 0.9 mm, 1.6 mm, 3.0 mm
  • Length: 56.0 mm
  • Cable Retention Strength, maximum @ Weight at Angle: 0.50 lb @ 0, 11.24 lb @ 0
  • Optical Components Standard: ANSI/TIA-568-C.3
  • Insertion Loss, typical: 0.30 dB
  • Return Loss, minimum: 55.0 dB
  • Insertion Loss Change, mating: 0.20 dB
  • Insertion Loss Change, temperature: 0.10 dB
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires