Select Country and Language Canada / French
Changer de pays
SFMFF1313-220-LA | TRANSITION NETWORKS

TRANSITION NETWORKS | SFMFF1313-220-LA | Gigabit Ethernet/Fiber Channel Optical Mode Converter, Port One: 1000BASE-SX 850 nm Multimode (SC) [62.5/125 um: 220 m/722 ft, 50/125 um: 550 m/1804 ft], Port Two: 1000BASE-SX 850 nm Multimode (SC) [62.5/125 um: 220 m/722 ft, 50/125 um: 550 m/1804 ft]

  • Réf. fabricant SFMFF1313-220-LA
  • PART #586575
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASE-SX
Port 2 Device Technology: 1000BASE-SX
Caractéristiques
  • Auto-negotiation (1000Base-X ports)
  • Link pass through
  • Far End Fault (100Base-FX ports)
  • Pause
  • Automatic link restoration
  • Protocol transparency
  • Convert 1000BASE-SX ports on a Gigabit Ethernet switch to 1000BASE-LX on a port-by-port basis
  • Ideal for campus area networks or other applications requiring the distance advantages of single-mode fiber used individually or in pairs, this media converter can extend gigabit ethernet over single-mode fiber upto 125 km. Convert 1000BASE-SX ports on a gigabit ethernet switch to 1000BASE-LX on a port-by-port basis. Ideal for campus area networks or other applications requiring the distance advantages of single-mode fiber
Applications

Extend A Gigabit Ethernet Backbone Connection upto 125 km For MAN (Metropolitan Area Network) Applications

Spécifications
  • Item: Gigabit Ethernet/Fiber Channel Optical Mode Converter
  • Multimode: Min TX PWR: -10.0 dBm, Max TX PWR: -4.0 dBm, RX Sensitivity: -17.0 dBm, Max In PWR: 0.0 dBm, Link Budget: 7.0 dB
  • Multimode: Min TX PWR: -10.0 dBm, Max TX PWR: -4.0 dBm, RX Sensitivity: -17.0 dBm, Max In PWR: 0.0 dBm, Link Budget: 7.0 dB
  • Connectors: (2) Duplex or Simplex Fiber Optic
  • Unit LEDs: Power Lit For Normal Operation
  • Port LEDs: LKS (Single-mode Fiber Link): Steady LED Indicates Single-mode Fiber Link; LKM (Multimode Fiber Link): Steady LED Indicates Multimode Fiber Link
  • Power: External AC/DC Required: 12 Volt DC, 0.5 Amp, Unregulated, Standard; Output: 12 Volt DC, 1.0 Amp, 12 Watt Maximum
  • Environmental Conditions: 0 to 50 deg C; 5 - 90% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: 1000BASE-SX 850 nm Multimode (SC) [62.5/125 um: 220 m/722 ft] [50/125 um: 550 m/1804 ft]
  • Port Two: 1000BASE-SX 850 nm Multimode (SC) [62.5/125 um: 220 m/722 ft] [50/125 um: 550 m/1804 ft]
  • Dimension: 3.250 Inch Width x 4.800 Inch Depth x 1.000 Inch Height
Infos techniques et normes

IEEE Std. 802.3 2000(TM), Wall Mount Power Supply- UL Listed And CSA Certified, Regulatory Compliance- FCC Class A And B, CISPR/EN55022 Class A And B, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires